Skip Content
Utility Cart,Steel,48 Lx30 W,5000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,48 Lx30 W,5000 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHET3048-2-5K95
  • Mfr. Model # HET3048-2-5K95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Heavy Duty Service Trucks
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 5000 lbs.
  • Overall Length 48"
  • Overall Width 30"
  • Shelf Width 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 2500 lb.
  • Caster Material Phenolic
  • Caster Width 2"
  • Distance Between Shelves 26-1/2
  • Shelf Length 48"
  • Lip Height 1-1/2"
  • Includes Sturdy Tubular Push Handle
  • Handle Height 39-1/2"
  • Cart Shelf Style Lipped
  • Top Shelf Height 39-1/2"
  • Handle Included Yes
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list