Utility Cart,Steel,48 Lx30 W,4000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,Steel,48 Lx30 W,4000 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHET3048-2-95
  • Mfr. Model # HET3048-2-95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 232.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Includes Formed Steel Handle
  • Finish Powder Coated
  • Material Steel
  • Number of Shelves 2
  • Item Welded Utility Cart
  • Gauge 14
  • Load Capacity 4,000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 30"
  • Overall Width 30"
  • Caster Material Phenolic
  • Capacity per Shelf 2,000 lbs.
  • Overall Length 48"
  • Caster Width 2"
  • Lip Height 1-1/2"
  • Distance Between Shelves 26-1/2"
  • Shelf Length 48"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Top Shelf Height 37-1/2"
  • Assembled/Unassembled Assembled
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list