Utility Cart,Steel,48 Lx24 W,800 lb Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,Steel,48 Lx24 W,800 lb Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS6W002
  • Mfr. Model # 6W002
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Number of Shelves 2
  • Load Capacity 800 lbs.
  • Finish Powder Coated
  • Caster Dia. 5"
  • Colour Gray
  • Material Steel
  • Item Welded Utility Cart
  • Overall Length 48"
  • Capacity per Shelf 400 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24"
  • Caster Material Polypropylene
  • Shelf Width 24"
  • Shelf Length 48"
  • Caster Width 1-1/4"
  • Distance Between Shelves 23"
  • Lip Height 2"
  • Gauge 14
  • Includes Full Width Tubular Steel Handle
  • Handle Height 40-1/4"
  • Cart Shelf Style Lipped/Flush Combination
  • Top Shelf Height 30-1/4"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list