Skip Content
Utility Cart,Steel,48 Lx24 W,2000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,48 Lx24 W,2000 lb.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS6W004
  • Mfr. Model # 6W004
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Material Steel
  • Colour Gray
  • Finish Powder Coated
  • Item Welded Utility Cart
  • Overall Length 48"
  • Number of Shelves 2
  • Caster Dia. 8"
  • Load Capacity 2000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Overall Width 24"
  • Shelf Length 48"
  • Capacity per Shelf 1000 lb.
  • Shelf Width 24"
  • Caster Width 2"
  • Lip Height 2"
  • Distance Between Shelves 23"
  • Gauge 14
  • Includes Full Width Tubular Steel Handle
  • Handle Height 44"
  • Cart Shelf Style Lipped/Flush Combination
  • Handle Included Yes
  • Top Shelf Height 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list