Skip Content
Utility Cart,Steel,36 Lx24 W,800 lb Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,36 Lx24 W,800 lb Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS6W001
  • Mfr. Model # 6W001
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Colour Gray
  • Item Welded Utility Cart
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 800 lbs.
  • Overall Width 24"
  • Overall Length 36"
  • Caster Material Polypropylene
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 24"
  • Capacity per Shelf 400 lbs.
  • Shelf Length 36"
  • Caster Width 1-1/4"
  • Distance Between Shelves 23"
  • Lip Height 2"
  • Includes Full Width Tubular Steel Handle
  • Gauge 14
  • Handle Height 40-1/4"
  • Cart Shelf Style Lipped/Flush Combination
  • Top Shelf Height 30-1/4"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list