Skip Content
Utility Cart,Steel,36 Lx24 W,5000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,36 Lx24 W,5000 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHET2436-2-5K95
  • Mfr. Model # HET2436-2-5K95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 8"
  • Finish Powder Coated
  • Gauge 14
  • Item Heavy Duty Service Trucks
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 5000 lbs.
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Overall Width 24"
  • Shelf Width 24"
  • Caster Width 2"
  • Capacity per Shelf 2500 lb.
  • Distance Between Shelves 26-1/2
  • Shelf Length 36"
  • Lip Height 1-1/2"
  • Includes Sturdy Tubular Push Handle
  • Handle Height 39-1/2"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 39-1/2"
  • Electrical Included No
  • Non-Marking No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list