Skip Content
Utility Cart,Steel,36 Lx24 W,4000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,36 Lx24 W,4000 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHET2436-2-95
  • Mfr. Model # HET2436-2-95
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 6"
  • Gauge 14
  • Finish Powder Coated
  • Includes Formed Steel Handle
  • Item Welded Utility Cart
  • Number of Shelves 2
  • Material Steel
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24"
  • Load Capacity 4,000 lbs.
  • Caster Material Phenolic
  • Shelf Width 24"
  • Distance Between Shelves 26-1/2"
  • Capacity per Shelf 2,000 lbs.
  • Caster Width 2"
  • Lip Height 1-1/2"
  • Shelf Length 36"
  • Cart Shelf Style Flush
  • Top Shelf Height 37-1/2"
  • Handle Included Yes
  • Non-Marking No
  • Assembled/Unassembled Assembled
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list