Skip Content
Utility Cart,Steel,36 Lx24 W,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,36 Lx24 W,1200 lb.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS4YW68
  • Mfr. Model # 4YW68
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Gray
  • Finish Powder Coated
  • Includes Full Width Tubular Steel Handle
  • Item Welded Utility Cart
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 1200 lbs.
  • Overall Width 24"
  • Overall Length 36"
  • Caster Material Pneumatic
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 24"
  • Capacity per Shelf 600 lbs.
  • Caster Width 1-3/8"
  • Handle Height 44"
  • Shelf Length 36"
  • Distance Between Shelves 23"
  • Cart Shelf Style Lipped/Flush Combination
  • Handle Included Yes
  • Top Shelf Height 34"
  • Lip Height 2"
  • Gauge 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list