Skip Content
Utility Cart,Steel,30 Lx24 W,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,30 Lx24 W,1200 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMPSD2430-3D95
  • Mfr. Model # PSD2430-3D95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2024
  • Shipping Weight 141.0 lbs

Product Details

Portable Shop Desks with or without Drawers

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 5"
  • Gauge 14
  • Includes Lockable Drawer with Keys
  • Material Steel
  • Item Welded Utility Cart
  • Load Capacity 1,200 lbs.
  • Number of Shelves 3
  • Overall Length 30"
  • Overall Width 24-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 24"
  • Caster Material Polyurethane
  • Caster Width 1-1/4"
  • Distance Between Shelves 12"
  • Lip Height 1-1/2"
  • Capacity per Shelf 400 lbs.
  • Shelf Length 30"
  • Cart Shelf Style Lipped/Flush Combination
  • Handle Included No
  • Top Shelf Height 36"
  • Utility Cart Item Utility Cart
  • Assembled/Unassembled Assembled
  • Non-Marking No
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list