Utility Cart,Steel,30 Lx24 W,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,Steel,30 Lx24 W,1200 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMPSD2430-3-95
  • Mfr. Model # PSD2430-3-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2024
  • Shipping Weight 120.0 lbs

Product Details

Portable Shop Desks with or without Drawers

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Includes Ideal Work Surface Height
  • Item Welded Utility Cart
  • Material Steel
  • Overall Width 24-1/4"
  • Load Capacity 1,200 lbs.
  • Overall Length 30"
  • Number of Shelves 4
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 400 lbs.
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Caster Width 1-1/4"
  • Distance Between Shelves 12"
  • Shelf Length 30"
  • Cart Shelf Style Lipped/Flush Combination
  • Handle Included No
  • Top Shelf Height 36"
  • Electrical Included No
  • Utility Cart Item Utility Cart
  • Non-Marking No
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list