Skip Content
Utility Cart,Steel,30 Lx18 W,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,30 Lx18 W,1200 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSC3-1830-2-95
  • Mfr. Model # RSC3-1830-2-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 5"
  • Gauge 14
  • Item Shelf Stock Carts with Lips Up
  • Material Steel
  • Overall Length 30"
  • Number of Shelves 2
  • Load Capacity 1200 lbs.
  • Overall Width 18"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Capacity per Shelf 600 lb.
  • Caster Width 1-1/4"
  • Distance Between Shelves 24"
  • Lip Height 3"
  • Shelf Length 30"
  • Includes Casters (2) swivel with side breaks
  • Handle Height 37-5/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 37-5/8"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Deep Shelf Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list