Skip Content
Utility Cart,Steel,18 Lx24 W,200 lb Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Steel,18 Lx24 W,200 lb Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KXV4
  • Mfr. Model # 3KXV4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Blue
  • Finish Powder Coated
  • Gauge 20
  • Includes -
  • Item Utility Cart
  • Material Steel
  • Number of Shelves 3
  • Overall Length 24"
  • Overall Width 18"
  • Load Capacity 200 lbs.
  • Caster Material Polypropylene
  • Shelf Width 18"
  • Caster Type (2) Swivel, (2) Swivel with Lock
  • Capacity per Shelf 100 lbs.
  • Adjustable Increments 2"
  • Lip Height 1/4"
  • Distance Between Shelves Bottom Shelf Fixed 14 3/4", Top Shelf Varies
  • Shelf Length 24"
  • Cart Shelf Style Lipped
  • Handle Included No
  • Distance Between Middle and Bottom Shelf 14-3/4"
  • Top Shelf Height 42"
  • Electrical Included No
  • Non-Marking No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list