Skip Content
Utility Cart,SS,39-1/4 Lx22-3/8 W,500 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,SS,39-1/4 Lx22-3/8 W,500 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JNJ7
  • Mfr. Model # 5JNJ7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 58.59 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Polished
  • Gauge 16 to 20
  • Material Stainless Steel
  • Number of Shelves 4
  • Item Welded Utility Cart
  • Caster Type (4) Swivel
  • Standards NSF
  • Overall Length 39-1/4"
  • Overall Width 22-3/8"
  • Load Capacity 500 lbs.
  • Caster Material Rubber
  • Shelf Width 21"
  • Capacity per Shelf 165 lbs.
  • Lip Height 1"
  • Shelf Length 35-1/4"
  • Distance Between Shelves (Top) 14-3/8", (Bottom) 14-1/2"
  • Assembled/Unassembled Assembled
  • Non-Marking No
  • Distance Between Middle and Bottom Shelf 14-1/2"
  • Distance Between Top and Middle Shelf 14-3/8"
  • Handle Included Yes
  • Utility Cart Item Utility Cart
  • Cart Shelf Style Lipped/Flush Combination
  • Electrical Included No
  • Top Shelf Height 37-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list