Skip Content
Utility Cart,SS,38-5/8 Lx22-3/8 W,700 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,SS,38-5/8 Lx22-3/8 W,700 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JNJ9
  • Mfr. Model # 5JNJ9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Silver
  • Caster Dia. 5" Rear, 8" Front
  • Item Welded Utility Cart
  • Finish Polished
  • Gauge 18
  • Material Stainless Steel
  • Number of Shelves 2
  • Load Capacity 700 lbs.
  • Overall Length 38-5/8"
  • Standards NSF
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 22-3/8"
  • Caster Material Polyurethane
  • Shelf Width 21"
  • Capacity per Shelf 233 lbs.
  • Distance Between Shelves 22"
  • Lip Height 1"
  • Shelf Length 33"
  • Cart Shelf Style Lipped
  • Utility Cart Item Utility Cart
  • Electrical Included No
  • Assembled/Unassembled Assembled
  • Non-Marking No
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list