Skip Content
Utility Cart,SS,31 Lx19 W,500 lb. Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,SS,31 Lx19 W,500 lb. Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JNJ6
  • Mfr. Model # 5JNJ6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 41.85 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Silver
  • Finish Polished
  • Gauge 16 to 20
  • Item Welded Utility Cart
  • Material Stainless Steel
  • Load Capacity 500 lbs.
  • Number of Shelves 3
  • Overall Length 31"
  • Overall Width 19"
  • Standards NSF
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Shelf Width 18"
  • Capacity per Shelf 165 lbs.
  • Distance Between Shelves (Top) 13", (Bottom) 14-1/4"
  • Lip Height 1"
  • Shelf Length 27-1/2"
  • Distance Between Top and Middle Shelf 13"
  • Distance Between Middle and Bottom Shelf 14-1/4"
  • Non-Marking No
  • Cart Shelf Style Lipped/Flush Combination
  • Assembled/Unassembled Assembled
  • Handle Included Yes
  • Utility Cart Item Utility Cart
  • Electrical Included No
  • Top Shelf Height 33-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list