!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Utility Cart,SS,27-5/8 Lx16-3/4 W,500 lb

Utility Cart,SS,27-5/8 Lx16-3/4 W,500 lb

APPROVED VENDOR

Utility Cart,SS,27-5/8 Lx16-3/4 W,500 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Utility Cart,SS,27-5/8 Lx16-3/4 W,500 lb

Utility Cart,SS,27-5/8 Lx16-3/4 W,500 lb

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5JNJ5
  • Mfr. Model # 5JNJ5
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.12 lbs

Technical Specs

  • Item Welded Utility Cart
  • Load Capacity 500 lbs.
  • Gauge 16 to 20
  • Colour Silver
  • Shelf Length 24-1/4"
  • Distance Between Shelves (Top) 12-1/2", (Bottom) 14-5/8"
  • Distance Between Middle and Bottom Shelf 14-5/8"
  • Overall Height 33-1/2"
  • Overall Width 16-3/4"
  • Assembled/Unassembled Assembled
  • Material Stainless Steel
  • Finish Polished
  • Number of Shelves 4
  • Shelf Width 15-3/4"
  • Distance Between Top and Middle Shelf 12-1/2"
  • Standards NSF
  • Overall Length 27-5/8"
  • Capacity per Shelf 165 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list