Skip Content
Utility Cart,SS,27-1/2 Lx16-1/4 W,300 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,SS,27-1/2 Lx16-1/4 W,300 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JNJ3
  • Mfr. Model # 5JNJ3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 29.0 lbs

Technical Specs

  • Finish Polished
  • Colour Silver
  • Caster Dia. 3-1/2"
  • Item Welded Utility Cart
  • Gauge 20 to 22
  • Material Stainless Steel
  • Number of Shelves 4
  • Load Capacity 300 lbs.
  • Overall Length 27-1/2"
  • Overall Width 16-1/4"
  • Caster Type (4) Swivel
  • Standards NSF
  • Caster Material Rubber
  • Shelf Width 15-1/2"
  • Capacity per Shelf 100 lbs.
  • Distance Between Shelves 12-3/4"
  • Shelf Length 24"
  • Lip Height 1"
  • Assembled/Unassembled Assembled
  • Non-Marking No
  • Cart Shelf Style Lipped/Flush Combination
  • Utility Cart Item Utility Cart
  • Handle Included Yes
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list