Utility Cart,SS,2 Solid Shelves,24Wx36L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,SS,2 Solid Shelves,24Wx36L

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWMW108
  • Mfr. Model # MW108
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Caster Dia. 5"
  • Material Stainless Steel
  • Item Utility Cart
  • Number of Shelves 2
  • Overall Height 7"
  • Load Capacity 375 lbs.
  • Overall Length 37-1/4"
  • Overall Width 25-5/8"
  • Shelf Width 24"
  • Standards NSF
  • Caster Material Rubber
  • Caster Type (4) Swivel
  • Capacity per Shelf 600 lbs.
  • Load Cap. per Shelf 600 lbs.
  • Shelf Length 36"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list