Skip Content
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JNK4
  • Mfr. Model # 5JNK4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Caster Dia. 3-1/2"
  • Finish Polished
  • Gauge 20 to 22
  • Colour Silver
  • Material Stainless Steel
  • Item Welded Utility Cart
  • Number of Shelves 4
  • Standards NSF
  • Overall Width 16-3/4"
  • Overall Length 18-3/4"
  • Load Capacity 300 lbs.
  • Caster Type (4) Swivel
  • Shelf Width 16-5/8"
  • Capacity per Shelf 100 lbs.
  • Caster Material Rubber
  • Lip Height 1"
  • Distance Between Shelves 11-3/4"
  • Shelf Length 18-3/8"
  • Non-Marking No
  • Assembled/Unassembled Assembled
  • Utility Cart Item Utility Cart
  • Electrical Included No
  • Top Shelf Height 30"
  • Cart Shelf Style Lipped/Flush Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list