Skip Content
Utility Cart,Microban,60x24x68,4 Shelf close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,Microban,60x24x68,4 Shelf

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWQ566EG3
  • Mfr. Model # Q566EG3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.8 lbs

Technical Specs

  • Finish Microban
  • Colour Blue/Taupe
  • Caster Dia. 5"
  • Includes Open Grid Shelves With Removable Polymer Mats and Stem Casters
  • Item Utility Cart
  • Material Polymer
  • Number of Shelves 4
  • Overall Height 68"
  • Load Capacity 900 lbs.
  • Overall Length 60"
  • Overall Width 24"
  • Standards NSF
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Capacity per Shelf 225 lbs.
  • Adjustable Increments 1"
  • Distance Between Shelves 17"
  • Load Cap. per Shelf 225 lbs.
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list