!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Utility Cart,Microban,34x22x33,3 Shelf

Utility Cart,Microban,34x22x33,3 Shelf

METRO

Utility Cart,Microban,34x22x33,3 Shelf close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Utility Cart,Microban,34x22x33,3 Shelf

Utility Cart,Microban,34x22x33,3 Shelf

METRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MPWBC2030-34MB
  • Mfr. Model # BC2030-34MB
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

Polymer utility cart. Smooth surface is designed to resist staining and wipe clean easily. All-polymer shelf will never corrode. Features a 1/2 inch raised ship's edge design. Each shelf can hold up to 150 lbs (68 kg): each unit can hold up to 400 lbs (181 kg). 4 inch swivel casters. Easy to adjust.

Technical Specs

  • Item Utility Cart
  • Finish Microban
  • Overall Length 34"
  • Overall Height 33"
  • Caster Type Swivel
  • Load Cap. per Shelf 150 lbs.
  • Shelf Length 34"
  • Adjustable Increments 1"
  • Load Capacity 400 lbs.
  • Colour Slate Blue
  • Overall Width 22"
  • Number of Shelves 3
  • Caster Material Rubber
  • Distance Between Shelves 9"
  • Shelf Width 22"
  • Includes Solid Shelves

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list