Discontinued with Replacement
Utility Cart,800 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,800 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC1627-34BL
  • Mfr. Model # BC1627-34BL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs
Suggested Replacement Product
BC 1627 3-TIER BLACK

Your Price: NA

Technical Specs

  • Number of Shelves 4
  • Load Capacity 800 lbs.
  • Overall Length 28"
  • Overall Width 18"
  • Item Utility Cart
  • Standards NSF
  • Shelf Material High Density PE
  • Caster Material Thermoplastic
  • Caster Type (4) Swivel
  • Shelf Width 18"
  • Capacity per Shelf 133 lbs.
  • Adjustable Increments 1"
  • Lip Height 7/16"
  • Shelf Length 28"
  • Shelf Color Black
  • Leg Material Chrome Plated
  • Leg Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list