Utility Cart,800 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,800 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC1627-24BU
  • Mfr. Model # BC1627-24BU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.61 lbs

Technical Specs

  • Item Utility Cart
  • Number of Shelves 2
  • Overall Width 18"
  • Load Capacity 800 lbs.
  • Overall Length 28"
  • Shelf Material High Density PE
  • Standards NSF
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Capacity per Shelf 150 lbs.
  • Lip Height 7/16"
  • Leg Material Chrome Plated
  • Shelf Length 28"
  • Shelf Color Blue
  • Leg Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list