Utility Cart,750 lbs.,55"x26"x33-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,750 lbs.,55"x26"x33-1/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4546-10BLA
  • Mfr. Model # 4546-10BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 71.01 lbs

Product Details

Easy-to-clean, smooth surfaces. Large heavy-duty, non-marking casters.Long-lasting structural foam construction.

Technical Specs

  • Colour Black
  • Material Structural Foam
  • Number of Shelves 2
  • Item Heavy Duty Utility Carts
  • Load Capacity 750 lbs.
  • Overall Length 54"
  • Overall Width 25-1/4"
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Handle Included Yes
  • Cart Shelf Style Lipped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list