Utility Cart,750 lbs.,49"x26-1/4"x38" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,750 lbs.,49"x26-1/4"x38"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4533
  • Mfr. Model # 4533
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1917
  • Shipping Weight 122.98 lbs

Product Details

Utility cart, mobile cabinets, rust, dent, chip resistant, 750 pound capacity, molded in compartments for small parts or tools, single key lock secures all drawers and allows one drawer to open at a time.

Technical Specs

  • Colour Black
  • Caster Dia. 5"
  • Includes 2 swivel with total lock brakes.
  • Item Cart with 4 Drawer and Cabinet, Small
  • Load Capacity 750 lbs.
  • Overall Length 49"
  • Material Structural Foam
  • Number of Shelves 1
  • Overall Width 26-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Handle Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list