Utility Cart,500lb,43-3/8x20-1/2x40-1/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,500lb,43-3/8x20-1/2x40-1/8"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSC-P
  • Mfr. Model # CSC-P
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Finish Polyethylene and Steel Bars
  • Colour Black
  • Includes Semi-Textured Surface, 3 Side Panels
  • Material Polyethylene
  • Item Food and Service Carts
  • Number of Shelves 4
  • Load Capacity 500 lbs.
  • Overall Width 20-1/2"
  • Overall Length 43-3/8"
  • Shelf Width 18-1/8"
  • Caster Material Thermoplastic Rubber
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
  • Capacity per Shelf 250 lbs.
  • Adjustable Increments No
  • Distance Between Shelves 11-1/2"
  • Lip Height 1"
  • Handle Included Yes
  • Shelf Length 36-3/8"
  • Handle Height 40-1/8"
  • Distance Between Middle and Bottom Shelf 11-1/2"
  • Distance Between Top and Middle Shelf 11-1/2"
  • Cart Shelf Style Lipped