Utility Cart,500 lb. Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,500 lb. Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UTJ5
  • Mfr. Model # 5UTJ5
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 38.26 lbs

Product Details

Assembly required. 5 inch nonmarking rubber casters (2 rigid, 2 swivel). Easy-to-clean, structural plastic construction won't rust, dent, peel, or chip. Ergonomic handle with comfort grip.

Technical Specs

  • Item Utility Cart
  • Number of Shelves 2
  • Load Capacity 500 lbs.
  • Overall Length 34-1/2"
  • Overall Width 17-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Non-marking Rubber
  • Shelf Width 17-1/2"
  • Capacity per Shelf 200 lb.
  • Shelf Length 30"
  • Distance Between Shelves 19"
  • Lip Height 2-3/4"
  • Shelf Color Charcoal Gray
  • Leg Color Charcoal Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list