Skip Content
Utility Cart,500 lb. Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,500 lb. Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UTJ3
  • Mfr. Model # 5UTJ3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 50.0 lbs

Product Details

Assembly required. 5 inch nonmarking rubber casters (2 rigid, 2 swivel). Easy-to-clean, structural plastic construction won't rust, dent, peel, or chip. Ergonomic handle with comfort grip.

Technical Specs

  • Overall Length 40-5/8"
  • Item Utility Cart
  • Number of Shelves 2
  • Load Capacity 500 lbs.
  • Overall Width 25-5/8"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 25-5/8"
  • Lip Height 2-3/4"
  • Caster Material Non-marking Rubber
  • Capacity per Shelf 200 lb.
  • Distance Between Shelves 19"
  • Shelf Color Green
  • Shelf Length 37"
  • Leg Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list