Skip Content
Utility Cart,500 lb. Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,500 lb. Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UTJ0
  • Mfr. Model # 5UTJ0
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 35.69 lbs

Product Details

Assembly required. 5 inch nonmarking rubber casters (2 rigid, 2 swivel). Easy-to-clean, structural plastic construction won't rust, dent, peel, or chip. Ergonomic handle with comfort grip.

Technical Specs

  • Item Utility Cart
  • Number of Shelves 2
  • Load Capacity 500 lbs.
  • Overall Width 17-1/2"
  • Caster Material Non-marking Rubber
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Length 34-1/2"
  • Shelf Width 17-1/2"
  • Capacity per Shelf 200 lb.
  • Lip Height 2-3/4"
  • Shelf Length 30"
  • Distance Between Shelves 19"
  • Shelf Color Green
  • Leg Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list