Skip Content
Utility Cart,500 lb. Load Cap. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,500 lb. Load Cap.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UTH9
  • Mfr. Model # 5UTH9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 36.0 lbs

Product Details

Assembly required. 5 inch nonmarking rubber casters (2 rigid, 2 swivel). Easy-to-clean, structural plastic construction won't rust, dent, peel, or chip. Ergonomic handle with comfort grip.

Technical Specs

  • Number of Shelves 2
  • Item Utility Cart
  • Load Capacity 500 lbs.
  • Caster Material Non-marking Rubber
  • Overall Width 17-1/2"
  • Overall Length 34-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 17-1/2"
  • Capacity per Shelf 200 lb.
  • Distance Between Shelves 19"
  • Lip Height 2-3/4"
  • Shelf Length 30"
  • Shelf Color Black
  • Leg Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list