Skip Content
Utility Cart,400lb,45-1/4x23-3/4x43-3/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,400lb,45-1/4x23-3/4x43-3/8"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4300-00BLA
  • Mfr. Model # 4300-00BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1922
  • Shipping Weight 59.0 lbs

Product Details

The Convertible Cart converts from a utility cart to a platform truck in just seconds. This innovative, patent-pending design offers mult-functional productivity with improved worker comfort-saving you time and money.

Technical Specs

  • Item Convertible Utility Cart
  • Overall Length 45-1/4"
  • Load Capacity 400 lbs.
  • Overall Width 23-3/4"
  • Capacity per Shelf 250 lb.
  • Colour Black
  • Caster Dia. 5"
  • Material Polypropylene/Powder coated metal
  • Caster Type (4) Swivel
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list