Utility Cart,400lb,39-1/4x17-7/8x33-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,400lb,39-1/4x17-7/8x33-1/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4500-88GY
  • Mfr. Model # 4500-88GY
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heavy duty utility cart, gray, 400 lb. capacity. 38 inch L x 16 inch W x 33 inch H. Designed for versatility and productivity.

Technical Specs

  • Colour Gray
  • Load Capacity 400 lbs.
  • Item Utility Cart
  • Number of Shelves 2
  • Overall Length 39-1/4"
  • Overall Width 17-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list