Utility Cart,400 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,400 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC2636-34BL
  • Mfr. Model # BC2636-34BL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Number of Shelves 4
  • Item Utility Cart
  • Overall Length 39-1/2"
  • Load Capacity 400 lbs.
  • Overall Width 27"
  • Standards NSF
  • Shelf Material High Density PE
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic
  • Shelf Width 27"
  • Capacity per Shelf 133 lbs.
  • Adjustable Increments 1"
  • Lip Height 7/16"
  • Shelf Length 39-1/2"
  • Leg Color Black
  • Shelf Color Black
  • Leg Material Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list