Utility Cart,400 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,400 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC2030-3DBU
  • Mfr. Model # BC2030-3DBU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Item Utility Cart
  • Number of Shelves 4
  • Overall Length 32-3/4"
  • Overall Width 21-1/2"
  • Load Capacity 400 lbs.
  • Standards NSF
  • Shelf Material High Density PE
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic
  • Shelf Width 21-1/2"
  • Shelf Length 33-3/4"
  • Adjustable Increments 1"
  • Capacity per Shelf 133 lbs.
  • Leg Material Chrome Plated
  • Shelf Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list