Skip Content
Utility Cart,400 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,400 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC2030-2DBL
  • Mfr. Model # BC2030-2DBL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Item Utility Cart
  • Number of Shelves 2
  • Load Capacity 400 lbs.
  • Overall Length 32-3/4"
  • Overall Width 21-1/2"
  • Caster Material Thermoplastic
  • Standards NSF
  • Shelf Width 21-1/2"
  • Caster Type (4) Swivel
  • Handle Height 35-1/2"
  • Caster Width 1"
  • Shelf Material High Density PE
  • Adjustable Increments 1"
  • Distance Between Shelves 24"
  • Lip Height 2-3/4"
  • Leg Material Chrome Plated
  • Leg Color Silver
  • Distance Between Top and Middle Shelf 24"
  • Distance Between Middle and Bottom Shelf 24"
  • Shelf Color Black
  • Shelf Length 33-3/4"
  • Cart Shelf Style Lipped
  • Top Shelf Height 41"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list