Skip Content
Utility Cart,3600 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,3600 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y190
  • Mfr. Model # 49Y190
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Finish Powder Coated
  • Colour Gray
  • Includes Ergonomic Handle
  • Gauge 14
  • Material Steel
  • Item Utility Cart
  • Number of Shelves 2
  • Load Capacity 3,600 lbs.
  • Overall Width 24-1/4"
  • Caster Material Phenolic
  • Overall Length 54"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Width 24"
  • Capacity per Shelf 1,800 lbs.
  • Caster Width 2"
  • Distance Between Shelves 26-3/4"
  • Lip Height 1-1/2"
  • Shelf Length 48"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 43-3/4"
  • Non-Marking No
  • Utility Cart Item Raised Handle Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list