Skip Content
Utility Cart,3600 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,3600 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y193
  • Mfr. Model # 49Y193
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Includes Ergonomic Handle
  • Gauge 14
  • Material Steel
  • Item Utility Cart
  • Number of Shelves 2
  • Load Capacity 3,600 lbs.
  • Overall Width 24-1/4"
  • Overall Length 42"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Capacity per Shelf 1,800 lbs.
  • Caster Material Phenolic
  • Shelf Width 24"
  • Caster Width 2"
  • Distance Between Shelves 26-3/4"
  • Lip Height 1-1/2"
  • Shelf Length 36"
  • Cart Shelf Style Flush
  • Top Shelf Height 43-3/4"
  • Handle Included Yes
  • Non-Marking No
  • Utility Cart Item Raised Handle Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list