Skip Content
Utility Cart,3600 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,3600 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y189
  • Mfr. Model # 49Y189
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Includes Ergonomic Handle
  • Material Steel
  • Item Utility Cart
  • Load Capacity 3,600 lbs.
  • Number of Shelves 2
  • Overall Length 42"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Overall Width 24-1/4"
  • Capacity per Shelf 1,800 lbs.
  • Shelf Width 24"
  • Caster Material Phenolic
  • Lip Height 1-1/2"
  • Caster Width 2"
  • Cart Shelf Style Lipped
  • Shelf Length 36"
  • Distance Between Shelves 26-3/4"
  • Top Shelf Height 43-3/4"
  • Handle Included Yes
  • Non-Marking No
  • Utility Cart Item Raised Handle Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List