Skip Content
Utility Cart,31 in.x15 in.x30 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,31 in.x15 in.x30 in.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTC301SS
  • Mfr. Model # TC301SS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2024
  • Shipping Weight 48.4 lbs

Product Details

Stainless steel service carts. Stainless steel carts are ideal for use in clean environments and provide superior corrosion resistance.

Technical Specs

  • Item Utility Cart
  • Number of Shelves 3
  • Overall Length 31"
  • Material Stainless Steel
  • Overall Width 15"
  • Includes Swivel caster with brakes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list