Skip Content
Utility Cart,300 lbs,37-3/4"x40-5/8"x20" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,300 lbs,37-3/4"x40-5/8"x20"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4091GY
  • Mfr. Model # 4091GY
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.5 lbs

Technical Specs

  • Item Utility Cart
  • Number of Shelves 3
  • Load Capacity 300 lbs.
  • Overall Length 40-5/8"
  • Overall Width 20"
  • Shelf Material Polyethylene
  • Caster Type Swivel
  • Lip Height Up to 2"
  • Leg Material Alumnium
  • Capacity per Shelf 100 lbs.
  • Shelf Color Gray
  • Leg Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list