Skip Content
Utility Cart,300 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,300 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC2636-24BU
  • Mfr. Model # BC2636-24BU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Number of Shelves 2
  • Item Utility Cart
  • Load Capacity 300 lbs.
  • Overall Length 39-1/2"
  • Standards NSF
  • Overall Width 27"
  • Caster Type (4) Swivel
  • Shelf Material High Density PE
  • Caster Material Thermoplastic
  • Shelf Width 27"
  • Capacity per Shelf 150 lbs.
  • Adjustable Increments 1"
  • Lip Height 7/16"
  • Shelf Length 39-1/2"
  • Shelf Color Blue
  • Leg Color Blue
  • Leg Material Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list