Utility Cart,300 lb. Load Cap., PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,300 lb. Load Cap., PE

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC2636-24BL
  • Mfr. Model # BC2636-24BL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Item Utility Cart
  • Number of Shelves 2
  • Overall Width 27"
  • Load Capacity 300 lbs.
  • Overall Length 39-1/2"
  • Standards NSF
  • Shelf Material High Density PE
  • Caster Material Thermoplastic
  • Caster Type (4) Swivel
  • Shelf Width 27"
  • Capacity per Shelf 150 lbs.
  • Adjustable Increments 1"
  • Shelf Length 39-1/2"
  • Lip Height 7/16"
  • Leg Material Chrome Plated
  • Shelf Color Black
  • Leg Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list