Skip Content
Utility Cart,250 lbs,32-5/8"x20"x33-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,250 lbs,32-5/8"x20"x33-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB7734
  • Mfr. Model # 7734
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1917
  • Shipping Weight 68.6 lbs

Product Details

Utility cart, 5 drawer work center, drawers are pad locked for security, 250 pound total capacity.

Technical Specs

  • Includes (5) Molded In Storage Trays/Drawers of Varying Depths for Organizing and Storing Small Parts and Tools
  • Item Utility Cart
  • Colour Black
  • Material Metal, Plastic
  • Load Capacity 250 lbs.
  • Number of Shelves 0
  • Overall Width 19-13/16"
  • Overall Length 32-5/8"
  • Handle Included Yes
  • Caster Type Swivel
  • Caster Dia. 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list