Utility Cart,2400 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,2400 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y162
  • Mfr. Model # 49Y162
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Utility Cart
  • Material Steel
  • Includes Floor lock
  • Number of Shelves 2
  • Overall Length 54"
  • Load Capacity 2,400 lbs.
  • Overall Width 30-1/2"
  • Caster Material Phenolic
  • Capacity per Shelf 1,200 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 30"
  • Lip Height 1-1/2"
  • Caster Width 2"
  • Distance Between Shelves 27-3/4"
  • Cart Shelf Style Lipped
  • Shelf Length 48"
  • Top Shelf Height 39-1/4"
  • Handle Included Yes
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list