Skip Content
Utility Cart,2400 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,2400 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y161
  • Mfr. Model # 49Y161
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 246.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Utility Cart
  • Material Steel
  • Number of Shelves 2
  • Includes Floor lock
  • Load Capacity 2,400 lbs.
  • Overall Length 54"
  • Overall Width 24-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 1,200 lbs.
  • Caster Material Phenolic
  • Shelf Width 24"
  • Caster Width 2"
  • Distance Between Shelves 27-3/4"
  • Lip Height 1-1/2"
  • Shelf Length 48"
  • Top Shelf Height 39-1/4"
  • Handle Included Yes
  • Cart Shelf Style Lipped
  • Electrical Included No
  • Non-Marking No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list