Skip Content
Utility Cart,200lb,33-5/8x18-5/8x37-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Utility Cart,200lb,33-5/8x18-5/8x37-3/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3424-88OWHT
  • Mfr. Model # 3424-88OWHT
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 29.2 lbs

Product Details

Utility service cart, white, easy to clean surfaces, 200 pound weight capacity (66.6 pounds per shelf).

Technical Specs

  • Colour White
  • Number of Shelves 3
  • Item Light Duty Utility Carts
  • Load Capacity 200 lbs.
  • Overall Length 33-3/5
  • Overall Width 18-3/5"
  • Capacity per Shelf 67 lb.
  • Shelf Width 20"
  • Distance Between Shelves 11"
  • Shelf Length 40"
  • Caster Dia. 4"
  • Finish Smooth
  • Material Polypropylene
  • Standards HACCP
  • Caster Type (4) Swivel
  • Handle Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list