Skip Content
Utility Cart,1200 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Utility Cart,1200 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y203
  • Mfr. Model # 49Y203
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 14
  • Item Utility Cart
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Length 42"
  • Overall Width 24-1/4"
  • Overall Height 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list