Utility Cart,SS,32x18x38,2 Shelf close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,SS,32x18x38,2 Shelf

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWMW604
  • Mfr. Model # MW604
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.56 lbs

Technical Specs

  • Finish Stainless Steel
  • Colour Silver
  • Caster Dia. 4"
  • Includes 2 Wire SS Shelves and Donut Bumpers
  • Item Utility Cart
  • Number of Shelves 2
  • Material Wire
  • Load Capacity 375 lbs.
  • Overall Height 38"
  • Overall Length 32"
  • Caster Material Rubber
  • Overall Width 18"
  • Caster Type (4) Swivel
  • Standards NSF
  • Capacity per Shelf 187 lbs.
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Distance Between Shelves 23"
  • Load Cap. per Shelf 187 lbs.
  • Handle Included Yes
  • Shelf Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list