Utility Cart,37-7/8"x17"x33-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Utility Cart,37-7/8"x17"x33-1/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4505BLA
  • Mfr. Model # 4505BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1916
  • Shipping Weight 32.0 lbs

Product Details

Flat shelf utility cart, black, easy to clean surfaces, 500 pound weight capacity (250 pounds per shelf).

Technical Specs

  • Caster Dia. 4"
  • Colour Black
  • Item Utility Cart
  • Overall Height 33-1/4"
  • Overall Length 37-7/8"
  • Overall Width 17"
  • Caster Type (2) Rigid, (2) Swivel
  • Cart Material Polypropylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list