Skip Content
Utility Bin,Black,Plastic,18 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

Utility Bin,Black,Plastic,18 In. L

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBCUB1
  • Mfr. Model # BCUB1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Polymer utility cart accessories. Expand the functionality of your Metro polymer carts with a variety of accessories. Utility basket. For use with BC1627 series.

Technical Specs

  • For Use With Mfr. No. BC1627 Utility Carts
  • Colour Black
  • Includes Holder
  • Item Utility Bin
  • Material Plastic
  • Overall Height 8"
  • Overall Width 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list